- 7 Pieces
- Inch
- 9/16 in, 1/2 in, 7/16 in, 3/8 in, 11/32 in, 5/16 in, 1/4 in
description
- Milwaukee® 7 pc. SAE HollowCore™ magnetic nut drivers feature a thread-thru design for unlimited depth in threaded rod and long bolt applications. The magnetic universal driver heads fit 4X more fasteners including: square, hex, 12 point & spline. Designed for maximum durability the wrench ready hex steel shanks are forged and chrome plated. Milwaukee nut drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
features
- Deep well sockets - drive multiple fasteners
- Chrome plated - marine grade rust protection
- Forged steel shanks provide longer life and more durability
- Includes 9/16 in. driver
- HollowCore™- Unlimited depth in threaded rod or long bolt applications
- Universal head: fits 4X more fasteners - square, 12 point, 8 point, hex
- Magnetic retention
- Hex shanks for additional leverage
- Color coded ID markings allow for quick tool identification on jobsite
- Wrench ready hex shanks deliver additional leverage
| Set Includes | 9/16 in, 1/2 in, 7/16 in, 3/8 in, 11/32 in, 5/16 in, 1/4 in Nut Drivers |
| No. of Pieces | 7 |
| Shank Length | 3 in |
| Inch/Metric | Inch |
| Handle Type | Hollowcore |
| Length | 7 1/4 in |
| Handle Material | Rubber |
| Shank Material | Metal |
| Opening Size | 9/16 in, 1/2 in, 7/16 in, 3/8 in, 11/32 in, 5/16 in, 1/4 in |
| Weight | 2.292 LB |
| EAN or UPC | 45242291441 |

