- 7 Pieces
- Metric
- 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm
description
- Milwaukee® 7 pc. Metric HollowCore™ magnetic nut drivers feature a thread-thru design for unlimited depth in threaded rod and long bolt applications. The magnetic universal driver heads fit 4X more fasteners including: square, hex, 12 point & spline. Designed for maximum durability the wrench ready hex steel shanks are forged and chrome plated. Milwaukee nut drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
features
- HollowCore™- Unlimited depth in threaded rod or long bolt applications
- Universal head: fits 4X more fasteners - square, 12 point, 8 point, hex
- Magnetic retention
- Color coded ID markings allow for quick tool identification on jobsite
- Hex shanks for additional leverage
- Wrench ready hex shanks deliver additional leverage
- Chrome plated - marine grade rust protection
- Forged steel shanks provide longer life and more durability
- Deep well sockets - drive multiple fasteners
| Inch/Metric | Metric |
| No. of Pieces | 7 |
| Shank Material | Metal |
| Opening Size | 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm |
| Shank Length | 76.2 mm |
| Length | 184.15 mm |
| Set Includes | 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm Nut Drivers |
| Handle Type | Hollowcore |
| Handle Material | Rubber |
| Weight | 1.22 LB |
| EAN or UPC | 45242291472 |

