- 10 Pieces
description
- The MILWAUKEE® 10 Piece Precision Screwdriver Set features an All-Metal Core for up to 4X strength. Precision machined tips provide a secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. The color-coded markings allow for easy identification of tools on the jobsite. Chrome-plated shanks increase tool life by reducing corrosion and providing superior rust protection.
features
- Color coded markings for easy identification
- Chrome plated shanks increase tool life by reducing corrosion
- Secure fitment
- End Cap Bit Type Markings
- Limited Lifetime Warranty
| Case Included | No |
| Included | (10) Precision Screwdrivers: T6, T7, T8, T9, T10, T15, P00, P0, SL 1/8", SL 3/32" |
| No. of Pieces | 10 |
| Handle Type | Ergonomic |
| Color | Red |
| Handle Material | Plastic |
| Tool Material Composition | Steel/Plastic |
| Tip Size | T6, T7, T8, T9, T10, T15, P00, P0, SL 1/8", SL 3/32" |
| Drive Design | Combination |
| Cabinet Tip | No |
| Weight | 0.554 LB |
| EAN or UPC | 45242598410 |

