- 11 Pieces
- Combination
description
- The 11-in-1 screwdriver includes the 8 bits and 3 nut drivers most requested by professionals. The bit prevents bit wear from hardened screws and extends bit life when fastening specialty screws found in electrical boxes, conduit couplers, outlets, and other common job site fixtures.
features
- 11-in-1 screwdriver with square drive
- Visible ID markings allows for quick tool identification on jobsite
- Comfortable tri-lobe handle
- Limited Lifetime Warranty
- Wire bending hole
- Bend up to 12 gauge wire
includes
- The 11 in 1 Screwdriver in cludes The 8 Bits And 3 Nut Drivers
| Drive Size | 1/4 in |
| Screwdriver Shank | Removable |
| Ratcheting | No |
| Included | (1) 11IN1 Screwdriver Including (8) Bits and (3) Nut Drivers |
| Case Included | Yes |
| Length | 1.6 in |
| Tip Type | Combination |
| Shank Finish | Chrome |
| Tips Included | Yes |
| Handle Color | Red/Black |
| Handle Type | Tri-Lobe |
| Drive Type | Combination |
| Drive Design | Combination |
| Tip Size | 1/4" |
| Family Name | 11-in-1 Screwdriver Square |
| Handle Material | Rubber |
| Handle Length | 3.5 in |
| No. of Pieces | 11 |
| Shank Length | 3 in |
| Weight | 0.51 LB |
| EAN or UPC | 45242508082 |

