- Phillips Tip
- #2 Tip Size
- 8 in Overall Length
description
- Featuring an anti-peel handle design, hardened tips & forged shanks the Milwaukee® cushion grip screwdrivers provide professional grade solutions and durability to the user. The tactile identification, a new-to-world innovation allows users to accurately select the correct driver without looking. The wrench-ready bolster and precision knurling offers users the features needed to increase efficiency and effectiveness.
features
- Cushion grip screwdriver
- Anti-peel grip
- Tactile identification
- Precision knurling
- Wrench ready bolster
- Custom machined tip
- Lanyard hole
includes
- (1) #2 Phillips
| Finish | Chrome |
| Handle Material | Rubber |
| Handle Length | 4 in |
| Handle Type | Cushion Grip |
| Tip Type | Phillips |
| Tip Size | #2 |
| Shaft Length | 4 in |
| Overall Length | 8 in |
| Weight | 11.85 LB |
| EAN or UPC | 45242521524 |

