- Phillips Tip
- #3 Tip Size
- 10 in Overall Length
description
- Featuring an anti-peel handle design, hardened tips & forged shanks the Milwaukee® cushion grip screwdrivers provide professional grade solutions and durability to the user. The tactile identification, a new-to-world innovation allows users to accurately select the correct driver without looking. The wrench-ready bolster and precision knurling offers users the features needed to increase efficiency and effectiveness.
features
- Cushion grip screwdriver
- Anti-peel grip
- Tactile identification
- Precision knurling
- Wrench ready bolster
- Custom machined tip
- Lanyard hole
includes
- (1) #3 Phillips
| Shaft Length | 6 in |
| Tip Type | Phillips |
| Tip Size | #3 |
| Finish | Chrome |
| Handle Length | 4 in |
| Handle Type | Cushion Grip |
| Overall Length | 10 in |
| Handle Material | Rubber |
| Weight | 13.94 LB |
| EAN or UPC | 45242521531 |

