- Slotted Tip
- 5/16 in Tip Size
- 13 in Overall Length
description
- Featuring an anti-peel handle design, hardened tips & forged shanks the Milwaukee® cushion grip screwdrivers provide professional grade solutions and durability to the user. The tactile identification, a new-to-world innovation allows users to accurately select the correct driver without looking. The wrench-ready bolster and precision knurling offers users the features needed to increase efficiency and effectiveness.
features
- Anti-peel grip
- Tactile identification
- Precision knurling
- Wrench ready bolster
- Custom machined tip
- Lanyard hole
| Head Style | Flat |
| Handle Length | 5 in |
| Handle Type | Cushion Grip |
| Drive Type | Slotted |
| Tip Size | 5/16 in |
| Shaft Length | 8 in |
| Tip Type | Slotted |
| Overall Length | 13 in |
| Handle Material | Rubber |
| Finish | Chrome |
| Weight | 0.585 LB |
| EAN or UPC | 45242512874 |

