- Cabinet Tip
- 1/4 in Tip Size
- 17.87 in Overall Length
description
- Featuring an anti-peel handle design, hardened tips & forged shanks the Milwaukee® cushion grip screwdrivers provide professional grade solutions and durability to the user. The tactile identification, a new-to-world innovation allows users to accurately select the correct driver without looking. The wrench-ready bolster and precision knurling offers users the features needed to increase efficiency and effectiveness.
features
- Anti-peel grip
- Tactile identification
- Custom machined tip
- Lanyard hole
- Precision knurling
- Wrench ready bolster
| Screwdrivers Included | (1) Slotted |
| Handle Type | Cushion Grip |
| Ratcheting | No |
| Length | 17.87 in |
| Handle Material | Rubber |
| Drive Design | Slotted |
| Tip Type | Cabinet |
| Handle Length | 7.9 in |
| Head Style | Flat |
| Cabinet Tip | Yes |
| Finish | Chrome |
| Shaft Length | 10 in |
| Tip Size | 1/4 in |
| Drive Type | Slotted |
| Overall Length | 17.87 in |
| Head Width | 1/4 in |
| Drive Size | 1/4 in Flat |
| Weight | 0.36 LB |
| EAN or UPC | 45242521722 |

