- #2 Tip Size
- Square Tip Type
- 11.85 in Overall Length
description
- Featuring an anti-peel handle design, hardened tips & forged shanks the Milwaukee® cushion grip screwdrivers provide professional grade solutions and durability to the user. The tactile identification, a new-to-world innovation allows users to accurately select the correct driver without looking. The wrench-ready bolster and precision knurling offers users the features needed to increase efficiency and effectiveness.
features
- Anti-peel grip
- Tactile identification
- Precision knurling
- Wrench ready bolster
- Custom machined tip
- Lanyard hole
| Cabinet Tip | No |
| Ratcheting | No |
| Length | 11.85 in |
| Drive Size | Square #2 |
| Head Style | Square |
| Tip Type | Square |
| Overall Length | 11.85 in |
| Head Size | #2 |
| Screwdrivers Included | (1) #2 Square |
| Handle Type | Cushion Grip |
| Finish | Chrome |
| Tip Size | #2 |
| Handle Length | 7.9 in |
| Handle Material | Rubber |
| Shaft Length | 4 in |
| Drive Design | Square |
| Weight | 0.29 LB |
| EAN or UPC | 45242521760 |

