- #3 Tip Size
- Square Tip Type
- 13.94 in Overall Length
description
- Featuring an anti-peel handle design, hardened tips & forged shanks the Milwaukee® cushion grip screwdrivers provide professional grade solutions and durability to the user. The tactile identification, a new-to-world innovation allows users to accurately select the correct driver without looking. The wrench-ready bolster and precision knurling offers users the features needed to increase efficiency and effectiveness.
features
- Anti-peel grip
- Tactile identification
- Precision knurling
- Wrench ready bolster
- Custom machined tip
- Lanyard hole
| Drive Size | Square #3 |
| Screwdrivers Included | (1) #3 Square |
| Length | 13.94 in |
| Finish | Chrome |
| Tip Type | Square |
| Head Size | #3 |
| Handle Length | 7.9 in |
| Overall Length | 13.94 in |
| Handle Material | Rubber |
| Ratcheting | No |
| Shaft Length | 6 in |
| Tip Size | #3 |
| Drive Design | Square |
| Handle Type | Cushion Grip |
| Head Style | Square |
| Cabinet Tip | No |
| Weight | 0.46 LB |
| EAN or UPC | 45242521777 |

