- 11.3 in Length
- Straight Handle Type
- 5 in Shaft Length
description
- The MILWAUKEE® Demolition Driver features a reinforced full-metal core designed to give you maximum job site toughness and durability. The hammer-ready steel strike cap and 5/16" prying and chiseling tip are the largest in the industry and are designed to withstand the most aggressive demolition screwdriver applications. The forged steel shank offers 2X longer life and features a wrench-ready square design to deliver additional leverage.
features
- Reinforced Full-Metal Core
- Largest, Hammer-Ready Strike Cap
- Longer Life - Forged Steel Shank
- Largest, Prying and Chiseling Tip
- Wrench-Ready Shank
- Ribbed Indents for Increased Grip
- Limited lifetime warranty
| Shaft Length | 5 in |
| Cabinet Tip | No |
| Drive Size | 5/16 |
| Handle Type | Straight |
| Ratcheting | No |
| Length | 11.3 in |
| Handle Material | Plastic |
| Screwdrivers Included | (1) 5/16 in Slotted Demolition Driver |
| Handle Length | 5.13 in |
| Head Style | Flat |
| Head Width | 5/16 in |
| Finish | Chrome |
| Weight | 0.64 LB |
| EAN or UPC | 45242632459 |

