Skip to content Skip to navigation menu
Screwdriver

48-22-2870

Screwdriver
Item #118507296
  • 7IN1 CONDUIT REAMER W/ ECX BIT
Screwdriver
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7IN1 CONDUIT REAMER W/ ECX BIT

description

  • The MILWAUKEE® 7-in-1 Conduit Reamer provides reaming capability for 1/2" through 1" conduit while featuring the Milwaukee ECX™ bit for electrical fasteners. With four bits and two nut drivers, this is the most versatile conduit reamer and can be used to fasten specialty screws commonly found in electrical applications. The swivelling lanyard hole provides a tether ready connection point and a cushion grip. with an anti-peel design ideal for all day comfort. The electrical hand tool has a limited lifetime warranty.

features

  • Cushion Grip - Anti-Peel Design
  • Reaming Capacity: 1/2", 3/4", 1" conduit and EMT
  • Replacement Blades Available
  • Visible ID markings allows for quick tool identification on jobsite
  • Easily fits in most tool pouches and belts
  • ECX™ Bits for electrical fasteners
  • Double Sides bits are interchangeable
  • Replacement Driver Bits Available
  • Limited Lifetime Warranty
Weight 0.8 LB
EAN or UPC 45242587544
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison