- 3 in Blade Length
- Steel Material
description
- The MILWAUKEE® 7-in-1 Conduit Reamer Replacement Blade Set includes two reaming blades, two screws, and one hex key. The kit is compatible with the Milwaukee 7-in-1 Conduit Reamer with ECX™ and is for conduit and EMT. This set provides 1/2 in., 3/4 in., and 1 in. reaming capacities. The conduit reamer replacement blade set has a limited lifetime warranty.
features
- Reams up to 1" EMT & Conduit
- Can be used for conduit and EMT
- Included hex key for easy swap out
- Surface ground on both edges for sharpness
- Durable Steel Construction
- Reaming Capacity: 1/2", 3/4", 1"
- Blade Ridges Indicate Size: 1/2", 3/4", and 1"
- Screws properly secure blade
- Limited Lifetime Warranty
| Color | Black |
| Material | Steel |
| Length | 3 in |
| Bit Design | Combination |
| Weight | 0.06 LB |
| EAN or UPC | 45242601097 |

