- 8 in Length
- Tri-Lobe Handle Type
- 11 Pieces
description
- The MILWAUKEE® 11-IN-1 Magnetic Multi-Bit Screwdriver With Square Bits includes 8 bits and 3 nut drivers. This Multi-Bit screwdriver features strong rare earth magnets for fastener retention and a comfortable tri-lobed handle for increased durability. The bits prevent wear from hardened screws and extend bit life on various fastening applications. The bits and nut drivers can be conveniently stored in the handle for increased access. The 11-IN-1 Magnetic Multi-Bit Screwdriver With Square Bits is backed by a limited lifetime warranty.
features
- 11in1 Multi-Bit Screwdriver with Square Bits
- Strong Magnetic Fastener Retention
- Comfortable Tri-Lobe Handle
- Easy access bits: double-ended bits with storage in shank
- 11IN1 features a loop maker
- Included Bits: PH1, PH2, SL1/4", SL3/16", SQ1, SQ2, T10, T15
- Included Nut Drivers: 1/4", 3/8"
- Rare earth magnet: secures bit in bit holder
- Limited Lifetime Warranty
| Handle Material | Rubber |
| Ratcheting | No |
| Shank Length | 3.25 in |
| Drive Type | Phillips, Slotted, Square, Torx, Nut Driver |
| Tips Included | Yes |
| Handle Length | 4.5 in |
| Handle Type | Tri-Lobe |
| Case Included | No |
| No. of Pieces | 11 |
| Length | 8 in |
| Drive Design | Combination |
| Weight | 0.47 LB |
| EAN or UPC | 45242846405 |

