- 9 in Length
description
- The MILWAUKEE® Multi-Nut Driver offers the most versatile nut driving. The nut driver features 7 different nut driver sizes, a 1/4 hex key, and a 1/4" square drive. The slim handle provides users with increased comfort during fastening applications. The multi-nut driver's handle features an anti-peel cushion grip design for increased durability. The Multi-Nut Driver is backed by a limited lifetime warranty.
features
- Versatile Nut Driving
- Comfortable Slim Handle
- Anti-Peel Cushion Grip
- Powerful Rare Earth Magnets (1/4", 5/16", 3/8", 1/4" Square Drive)
- Wrench Ready Bolster
- High Contrast Size Markings
- 9-in-1: 7 Nut Driver Sizes, 1/4" Hex Key, 1/4" Square Drive
- Included Nut Driver Sizes: 1/4, 7/16, 5/16, 1/2, 11/32, 11/16, 3/8
- Limited Lifetime Warranty
| Shank Length | 4.88 in |
| Full Length Shaft | Yes |
| Set Includes | Handle, (7) Nut Drivers, (1) Hex Bit, (1) Socket Adapter |
| Color Coded | Yes |
| Drive Size | 1/2, 1/4, 11/32, 3/8, 5/16, 7/16, 11/16 |
| Length | 9 in |
| No. of Pieces | 10 |
| Handle Material | Rubber |
| Handle Type | Cushion Grip |
| Shank Material | Steel |
| Inch/Metric | Inch |
| Etched/Stamped Size Identification | Yes |
| Weight | 0.78 LB |
| EAN or UPC | 45242846467 |

