- 8.25 in Length
description
- The MILWAUKEE® Multi-Nut Driver W/ SHOCKWAVE Impact Duty™ Magnetic Nut Drivers delivers the most versatile nut driving. This multi-bit driver features easy-access on-board storage which keeps nut drivers organized, allowing users to quickly change between sizes. The removable SHOCKWAVE Impact Duty™ 1/4" hex shank is impact ready for maximum jobsite versatility. The nut driver also features ink filled color coded bands for easy size identification. The driver handle is backed by a limited lifetime warranty.
features
- Versatile Nut Driving
- SHOCKWAVE Impact Duty™ Nut Drivers
- Easy Access: On-Board Storage
- 1/4" Impact Rated Magnetic Hex Shank
- QUIK-CLEAR™ cleaning mechanism for fast and easy debris removal
- High Contrast Size Markings
- Anti-Peel Cushion Grip
- 6-in-1: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16"
- Limited Lifetime Warranty
| Shank Length | 4.68 in |
| Color Coded | Yes |
| Inch/Metric | Inch |
| Shank Material | Steel |
| Length | 8.25 in |
| Handle Material | Rubber |
| No. of Pieces | 7 |
| Handle Type | Cushion Grip |
| Full Length Shaft | Yes |
| Etched/Stamped Size Identification | Yes |
| Drive Size | 1/2, 1/4, 3/8, 5/16, 7/16, 9/16 |
| Set Includes | Handle, (6) Nut Drivers |
| Weight | 0.51 LB |
| EAN or UPC | 45242846498 |

