- 1/4 in Drive Size
- 4.3 in Length
description
- The MILWAUKEE® 7-in-1 Multi-Bit Mini Ratchet provides better access in tight spaces by offering 4° of arc swing. This multi-bit mini ratchet features a versatile finger loop and storage clip for increased control and easy storage. The attachable bit holder offers easy bit access and better organization. The thumb wheel allows for tightening and loosening fasteners when space is limited. The Milwaukee® 7-in-1 Mini Bit Ratchet is backed by a Limited Lifetime Warranty.
features
- Better Access
- 4° of Arc Swing For Tight Spaces
- Versatile Finger Loop & Storage clip
- Attachable Bit Holder
- Chrome-plated for rust protection
- Thumb wheel for better access
- Feature 7-in-1: 4 bits, 1/4" and 5/16" nut drivers, one 1/4" socket adapter.
- Size ID on bit storage
- 90-tooth design
- Limited Lifetime Warranty
includes
- (1) Mini Ratchet, (1) PH1 Bit, (1)PH2 Bit, (1) SL 1/4 Bit, (1) SL 3/16 Bit, (1) 1/4 Socket Adapter
| Length | 4.3 in |
| Drive Size | 1/4 in |
| Tip Size | PH 2, PH 1 |
| Drive Design | Combination |
| Tips Included | Yes |
| Handle Type | Ratchet |
| Ratcheting | Yes |
| Handle Color | Chrome |
| No. of Pieces | 7 |
| Drive Type | Phillips, Square, Slotted |
| Includes | (1) Mini Ratchet, (1) PH1 Bit, (1)PH2 Bit, (1) SL 1/4 Bit, (1) SL 3/16 Bit, (1) 1/4 Socket Adapter |
| Case Included | Yes |
| Handle Length | 4.3 in |
| Handle Material | Steel |
| Weight | 0.22 LB |
| EAN or UPC | 45242174102 |

