- Slitter
description
- The Milwaukee® Buffer Tube Ringer & Slitter delivers all-in-one ringing and best control. This Ringer and Slitter perform ring cuts on all standard sizes of buffer tubes from 1.2mm to 6.4mm, while the front slitting channel slits 3.2mm - 6.4mm. The front dial allows for tool-free, adjustable blade height. This tool also has a compact and ergonomic design with a finger loop for controlled ringing. The Milwaukee® Buffer Tube Ringer & Slitter is backed by Milwaukee’s Limited Lifetime Warranty.
features
- All-In-One Ringing. Best Control.
- Rings All Sizes (1.2mm-6.4mm)
- Tool Free Adjustable Blade Height
- Controlled Ringing - Finger Loop
- Slits 3.2-6.4mm Buffer Tubes
- Overmold Grip
- Compact Size
- Spring Assisted Ringing
- Limited Lifetime Warranty
| Depth | 3.39 |
| Height | 2.0299999999999998 |
| Width | 0.52 |
| Weight | 0.09 LB |
| EAN or UPC | 45242883981 |

