- Slitter
description
- The Milwaukee® Drop Cable Slitter delivers quick slitting and better comfort on drop cable applications. The slitter features a hinge allowing a quick end and mid-span drop cable slitting without disassembly. The rubber overmold detailing allows for an anti-slip handle that fits comfortably in hand. The tool comes with two installed blades that stay sharp and is compatible with most drop cable brands. Durable magnets in the body of the tool to keep it closed while in use and while stored. The Milwaukee® Drop Cable Slitter is backed by Milwaukee’s Limited Lifetime Warranty.
features
- Quick Slitting. Better Comfort.
- Quick Mid-Span Slitting, No Disassembly
- Comfortable, Anti-Slip Handle
- Blades Stay Sharp
- Magnets Keep Tool Closed When Not In Use
- Reversible Blades
- Opening Tabs for Easier Access
- Replacement Blades Available (48-22-3018)
- Limited Lifetime Warranty
| Width | 2.01 |
| Depth | 4.2699999999999996 |
| Height | 3.69 |
| Weight | 0.17 LB |
| EAN or UPC | 45242883998 |

