- Can Wrench
description
- The Milwaukee® Can Wrench is the most durable can wrench and is designed for better in-hand comfort while opening telephone boxes, pedestals, and network interface devices, as well as tightening nuts on binding post terminals. The anti-slip handle fits comfortably in hand with rubber over mold detailing. This can wrench is equipped with deep, thin-walled 7/16" and 3/8" durable steel sockets that are color-coded for easy identification. These sockets are also wrench-ready, delivering greater leverage in high-torque applications. The Milwaukee® Can Wrench is backed by Milwaukee's Limited Lifetime Warranty.
features
- Most Durable. Better Comfort.
- Comfortable, Anti-Slip Handle
- Durable Steel Sockets
- Wrench-Ready
- Color-Coded Sockets for Easy Size Identification
- Anti-Roll Handle Design
- Deep, Thin-Walled Sockets for Better Access
- Durable Overmold Handle
- Heat Treated Steel Sockets
- Limited Lifetime Warranty
| Height | 7.01 |
| Width | 1.01 |
| Depth | 1.01 |
| Weight | 0.36 LB |
| EAN or UPC | 45242884001 |

