- Shear
description
- The Milwaukee® Kevlar® Shears deliver easy cuts and strong Kevlar® grip. The durable high-carbon stainless steel blades stay sharp and maintain blade durability while cutting through Kevlar(R), cabling, zip ties, and other materials. A non-slip, micro-serrated blade, keeps Kevlar(R) securely held in place while cutting. These shears also feature an ergonomic overmolded handle for better comfort. The Milwaukee® Kevlar® Shears are backed by Milwaukee’s Limited Lifetime Warranty.
features
- Easy Cuts. Strong Kevlar Grip.
- Durable Steel Blades Stay Sharp
- Non-Slip Micro Serrated Blade
- Comfortable Handle Fit
- Full Blade Serrations
- Overmold Handle for Comfort
- Low-Profile Joint for Easy Access
- Black Oxide Blade Coating for Rust Resistance
- Limited Lifetime Warranty
| Width | 0.64 |
| Depth | 3.17 |
| Height | 6.18 |
| Weight | 0.27 LB |
| EAN or UPC | 45242884018 |

