The Milwaukee® 10 PC Drop Cable Slitter Replacement Blades are recommended for use in our Fiber Optic Drop Cable Slitter (48-22-3015). The set includes 10 total slitting blades and are a direct replacement to the blades that are kitting with the Drop Cable Slitter. These blades deliver quick slitting on drop cable applications. The blades are stay sharp and are compatible with most drop cabling blade brands.
features
For Use with Milwaukee Drop Cable Cutters (48-22-3015)
Blades Stay Sharp
Reversible Blades
Includes: 10 Blades
Height
2.95
Width
1.97
Depth
0.63
Weight
0.02 LB
EAN or UPC
45242391974
We're here for you
with Service Centers across the country - We have your back