- Wire Stripper
description
- The MILWAUKEE® Adjustable Compact Wire Stripper features an easy adjustment dial that rotates to set the tool to the desired wire size. The V-Notch wire stripper cleanly strips 10-22 AWG solid and 12-24 AWG stranded wire. This lightweight tool also has a built-in cutter and slots for looping or bending wires. The high-contrast markings help to easily identify which wire size you're using. All MILWAUKEE® wire strippers are backed by their Limited Lifetime Warranty.
features
- Accurate Stripping. Easy Adjustment.
- Accurate, V-Notch Stripping
- Easy-Adjustment Dial
- High-Contrast Markings
- Built-In Cutter for Copper Wires
- Strips 10-22 Solid AWG
- Strips 12-24 Stranded AWG
- Loop Holes
- Limited Lifetime Warranty
| Handle Length | 1.5 in |
| Warranty | Limited Lifetime Warranty |
| Stripping Capacity | 12-24 |
| Electrical Accessory Type | Tool |
| Electrician Tool Type | Wire Strippers |
| Size | 0.25 in |
| Color | Black, Red |
| Material | Metal |
| Electrician Tool Application | Stripping |
| Application | Wire Stripping & Cutting |
| Cutting Capacity | 0.25 |
| Weight | 0.19 LB |
| EAN or UPC | 45242847471 |

