- Wire Stripper
description
- The MILWAUKEE® Compact Comfort Grip Wire Stripper and Cutter cleanly, and accurately strips 10-22 solid and 12-24 stranded AWG wires. The cutting blade's curved design allows you to cleanly cut through copper wires. This tool is spring loaded for easy opening and locks for convenient storage in your pocket, tool pouch, or bag. This compact wire stripper also features a small plier nose to grab wires in tight places and has slots for bending and looping wires. All MILWAUKEE® wire strippers are backed by their Limited Lifetime Warranty.
features
- Clean, Accurate Stripping
- Clean Strips, Precise Wire Fit
- Smooth Cuts - Curved Cut Edge
- Easy Storage, Compact Size
- Strips 10-22 Solid & 12-24 Stranded AWG wire
- Easy Access Swing Lock
- High-Contrast Markings
- Loop Holes
- Limited Lifetime Warranty
| Application | Wire Stripping & Cutting |
| Cutting Capacity | 0.25 |
| Electrician Tool Type | Wire Strippers |
| Stripping Capacity | 10-24 |
| Warranty | Limited Lifetime Warranty |
| Material | Metal |
| Electrical Accessory Type | Tool |
| Electrician Tool Application | Stripping |
| Size | 0.25 in |
| Color | Black, Red |
| Handle Length | 3.74 in |
| Weight | 0.28 LB |
| EAN or UPC | 45242847518 |

