- Wire Stripper
description
- The MILWAUKEE® General Purpose Dipped Grip Wire Stripper delivers clean, accurate strips with a precise wire fit on 10-18 AWG Solid and 12-20 AWG Stranded wires. The pliers feature a curved blade design that allows you to perform clean cuts through larger solid and stranded wire sizes, giving you the capability to cut 6/32 and 8/32 bolts. The stripping and cutting pliers' ergonomic handle and lightweight design provide maximum versatility and smooth wire stripping. The wire strippers include a swing-lock design allowing you to perform fast 1-handed operations and won't open when stored in your pouch or backpack. The pliers feature rust protection to protect your tool while working on the toughest job sites. All MILWAUKEE® wire strippers are backed by their Limited Lifetime Warranty.
features
- Clean, Accurate Stripping
- Clean Strips, Precise Wire Fit
- Smooth Cuts - Curved Cut Edge
- Easy Access Swing Lock
- Strips 10-18 Solid & 12-20 Stranded AWG wires
- 6/32 & 8/32 Threaded Bolt Shears
- High-Contract Markings
- Spring Open
- Loop Holes
- Limited Lifetime Warranty
| Color | Black, Red |
| Size | 7.18 in |
| Warranty | Limited Lifetime |
| Electrician Tool Application | Stripping |
| Stripping Capacity | 10-18 AWG |
| Handle Length | 4.17 in |
| Electrician Tool Type | Wire Strippers |
| Electrical Accessory Type | Tool |
| Application | Wire Stripping |
| Material | Rubber, Steel |
| Weight | 0.38 LB |
| EAN or UPC | 45242847525 |

