- Wire Stripper
description
- The MILWAUKEE® Multi-Purpose, Dipped Grip Wire Stripper and Cutter has a reinforced head for added durability bending and twisting multiple wires. This versatile wire stripper accurately cuts and strips 10-26 Solid and 12-28 Stranded AWG wires and crimps B, Insulated, Non-Insulated, and IDC Connectors. The curved cutting blade was designed to cleanly cut through copper solid and stranded wires. The tool also features 6-32 and 8-32 bolt shears with a threaded design for deburring the bolt, is spring loaded for easy opening, and locks for convenient storage in your pocket, tool pouch, or bag. All MILWAUKEE® wire strippers are backed by their Limited Lifetime Warranty.
features
- Reinforced Head, Accurate Stripping
- Durable, Reinforced Head
- Clean Strips, Precise Wire Fit
- Smooth Cuts - Curved Cut Edge
- Swing-Lock Design for One-Handed Use
- Strips 10-26 Solid & 12-28 Stranded AWG wires
- Crimps B, Insulated, Non-Insulated, and IDC Connectors
- 6/32 & 8/32 Threaded Bolt Shears
- High-Contract Markings
- Spring Open
- Loop Holes
- Limited Lifetime Warranty
| Material | Metal |
| Handle Length | 4.13 in |
| Electrician Tool Application | Stripping |
| Application | Wire Stripping & Cutting |
| Size | 0.25 in |
| Electrical Accessory Type | Tool |
| Stripping Capacity | 10-28 |
| Color | Black, Red |
| Electrician Tool Type | Wire Strippers |
| Warranty | Limited Lifetime Warranty |
| Weight | 0.45 LB |
| EAN or UPC | 45242847549 |

