- Wire Stripper
description
- The MILWAUKEE® Coax Stripper is equipped with a dual-sided cartridge to strip RG6, RG6Q, RG59, RG7, and RG11, providing versatile, quick strips. This cable stripper features two fixed blades on either side of the cartridge to provide industry standard two-level prep at 1/4" x 1/4". The spring loaded design allows users to easily and consistently strip outer jackets of coax cabling.
features
- VERSATILE, QUICK STRIPS
- Dual-sided Cartridge Strips 4 Cable Sizes
- Fast 2 Level Prep 1/4" & 1/4"
- Spring Assisted Stripping
- Preps and Strips RG6, RG6Q, RG59, RG7, and RG11 Coaxial Cable
- Optimized Finger Loop
- Compact Design
- Prepare Cabling for Connector Termination
- Limited Lifetime Warranty
| Color | Red |
| Size | 3.74 in |
| Electrician Tool Type | Cable Stripper |
| Electrician Tool Application | Stripping |
| Warranty | Limited Lifetime |
| Application | Strip Outer Jacket Off Coaxial Cables. |
| Stripping Capacity | RG6, RG6Q, RG59, RG7, and RG11 |
| Material | ABS Plastic |
| Electrical Accessory Type | Tool |
| Weight | 0.17 LB |
| EAN or UPC | 45242848263 |

