- Needle Nose
description
- Milwaukee Electric Tool corporation introduces the new Milwaukee 6 in. 1 long nose pliers. The Milwaukee 6 in. 1 long nose pliers features a dual design head for wire stopping and needle nose functionality. The Milwaukee 6 in. 1 long nose pliers was uniquely designed with a reaming head to smooth out rough edges of metal pipe. Backed by Milwaukee's Limited Lifetime Warranty the 6 in. 1 long nose pliers feature six application specific designs (Reaming, wire stripping, nail/wire cutting, nail pulling, pliers, loop maker) that allows professionals to carry less tools and get more done.
features
- Reaming head design-smooth edges of metal pipe from 1/2 in. to 1 in. (Patent pending)
- Loop maker - built in loop maker for up to 10 gal wire (Patent pending)
- Wire stripper - strip 10-14 AWG (Solid wire)
- 12-16 AWG (Stranded wire)
- Laser hardened cutting edges - cuts wire, bolts, screws, and nails
- Rust protection - increases tool life by reducing corrosion
- Forged alloy steel - for maximum tool strength
| Plier Type | Needle Nose |
| Gripper Material | Durable Rubber |
| Jaw Thickness | 1/2 in |
| Blade Length | 0.7 in |
| Color | Black/Silver Jaw |
| Blade Material | Forged Alloy Steel |
| Handle Length | 5 1/4 in |
| Material | Forged Alloy Steel |
| Grip Color | Black/Red |
| Sharpenable | Yes |
| Weight | 0.7 LB |
| EAN or UPC | 45242251216 |

