- Needle Nose
description
- Milwaukee 6-in-1 combination pliers for non-metallic feature a new-to-world, forged dual head design for stripping NM wire as well as needle nose functionality. A unique reaming design is integrated into the pliers head for smoothing out rough edges of metal pipe, and a curved blade design allows for clean cuts through larger wire sizes. These pliers have the capability to cut #6 and #8 bolts and feature a swing-lock design for fast one-handed operation, and won’t open when stored in a pouch or backpack. Milwaukee 6-in-1 combination pliers deliver maximum productivity for the trades. The Milwaukee 48-22-3070 is perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all combination pliers.
features
- Bolt cutter - thread and cut #6 and # 8 bolts to preferred length
- New-to-world forged design for NM pliers - for maximum durability and tool life
- 10-20 AWG (stranded wire)
- Wire stripper - strips 8-18 AWG (solid wire)
- One-handed swing lock - easy one-handed use and remains locked while in pouch
- spring loaded for easy opening
- Curved cutting blade for clean cuts through larger wire sizes
- Tether-ready handle loops
- Rust protection - increases tool life by reducing corrosion
- Reaming head design - smooths edges of metal pipe from 1/2 in. to 1 in.
| Material | Forged Alloy Steel |
| Blade Material | Forged Alloy Steel |
| Jaw Thickness | 1/4 in |
| Blade Length | 1/2 in |
| Color | Red/Silver |
| Sharpenable | Yes |
| Handle Length | 4.6 in |
| Plier Type | Needle Nose |
| Weight | 0.67 LB |
| EAN or UPC | 45242356836 |

