- RATCHETING PASS-THROUGH CRIMPER & STRIPPER
description
- The MILWAUKEE® Ratcheting Pass-Through Crimper & Stripper delivers easy, clean crimps as the pass-through blades trim excess conductors to eliminate unintended contact. Designed for installing RJ22 and RJ11/RJ12 modular and RJ45 PASS-THROUGH connectors, this tool is equipped with cutting blades and a stripping nest to reduce prep work time and eliminate the need to carry multiple tools. The full-cycle ratcheting mechanism with easy release ensures complete connector termination. Ergonomic grip handles reduce hand strain and allow users to crimp comfortably.
features
- Pass-through design provides clean crimps
- Stripping nest for quicker terminations
- Ratcheting mechanism with easy release
- Integrated cable cutter and stripper
- Crimps 4, 6, and 8 position connectors (RJ22 & RJ11/RJ12 modular and RJ45 Pass-Through) on STP/UTP and telephone cable
- Full-cycle ratchet prevents release of connector prior to complete compression
- Ergonomic handles for comfort
- Steel body for durability
- Blade guard on cutting and stripping blades
- Limited lifetime warranty
| Weight | 0.83 LB |
| EAN or UPC | 45242848225 |

