The MILWAUKEE® Ratcheting Modular Crimper & Stripper provides easy crimps as this multi-function tool cuts, strips, and crimps cables using RJ22, RJ11/RJ12, and RJ45 MODULAR connectors. Cutting blades and a stripping nest reduce prep work time and eliminate the need to carry multiple tools. Equipped with a full-cycle ratcheting mechanism with easy release, this tool ensures complete connector termination. Easily transition between 4, 6, and 8 position connectors. Ergonomic grip handles reduce hand strain and allow users to crimp comfortably.
features
Stripping nest for quicker terminations
Ratcheting mechanism with easy release
Quick transition between crimping sizes
Integrated cable cutter and stripper
Crimps 4, 6, and 8 position modular connectors (RJ22, RJ11/RJ12, and RJ45) on STP/UTP and telephone cable
Full-cycle ratchet prevents release of connector prior to complete compression
Ergonomic handles for comfort
Steel body for durability
Blade guard on cutting and stripping blades
Limited lifetime warranty
Electrician Tool Application
Crimping
Manufacturer Warranty
Limited Lifetime
Application
Crimping RJ22, RJ11/12, and RJ45 Modular Connectors Onto Ethernet Cabling.
Electrical Accessory Type
Specialty
Electrician Tool Type
Crimper
Stripping Capacity
Round STP/UTP (28-22 AWG) and Flat-Satin Phone Cable
Material
Steel, Rubber
Handle Length
5 in
Crimping Capacity
RJ22, RJ11/RJ12 & RJ45 Modular
Color/Finish
Black, Red
Weight
0.8 LB
EAN or UPC
45242848348
We're here for you
with Service Centers across the country - We have your back