- Needle Nose
description
- Milwaukee 6 in. 1 combination pliers feature a revolutionary, forged dual head design for wire stripping and needle nose functionality. A unique reaming design is integrated into the pliers head for smoothing out rough edges of metal pipe, and a curved blade design allows for clean cuts through larger wire sizes. These pliers have the capability to cut #6 and #8 bolts and feature a swing-lock design for fast one-handed operation, and won’t open when stored in a pouch or backpack. Milwaukee 6 in. 1 combination pliers deliver maximum productivity for the trades. The Milwaukee 48-22-3079 is perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all combination pliers.
features
- Reaming head design - smooths edges of metal pipe from 1/2 in. to 1 in.
- Bolt cutter - thread and cut #6 and # 8 bolts to preferred length
- Wire stripper - strips 8-18 AWG (solid wire)
- 10-20 AWG (stranded wire)
- One-handed swing lock - easy one-handed use and remains locked while in pouch
- spring loaded for easy opening
- Curved cutting blade for clean cuts through larger wire sizes
- Rust protection - increases tool life by reducing corrosion
- Forged alloy steel - for maximum tool strength and durability
- Tether-ready handle loops
| Tip Size | 1/4 in |
| Blade Length | 0.5 in |
| Gripper Material | Durable Rubber |
| Material | Forged Alloy Steel |
| Jaw Capacity | 1.5 in |
| Grip Color | Black/Red |
| Handle Length | 4.5 in |
| Jaw Tip Size | 0.25 in |
| Plier Type | Needle Nose |
| Thickness | 0.25 in |
| Color | Silver, Black |
| Insulated Handle | Yes |
| Sharpenable | Yes |
| Blade Material | Forged Alloy Steel |
| Jaw Thickness | 1/4 in |
| Cutter Included | Yes |
| Weight | 0.77 LB |
| EAN or UPC | 45242251209 |

