- Wire Stripper
description
- The MILWAUKEE® Low-Voltage, Dipped Grip Wire Stripper and Cutter accurately strips 20-30 Solid and 20-32 Stranded AWG wires. The curved cutting blade was designed to cleanly cut through copper solid and stranded wires. The wire stripper and cutter tool also features 6-32 and 8-32 bolt shears with a threaded design for deburring the bolt. The wire stripper is spring loaded for easy opening and locks for convenient storage in your pocket, tool pouch, or bag. All MILWAUKEE® wire strippers are backed by their Limited Lifetime Warranty.
features
- Clean, Accurate Stripping
- Clean Strips, Precise Wire Fit
- Smooth Cuts - Curved Cut Edge
- Easy Access Swing Lock
- Strips 20-30 Solid & 22-32 Stranded AWG wires
- 6/32 & 8/32 Threaded Bolt Shears
- High-Contract Markings
- Spring Open
- Loop Holes
- Limited Lifetime Warranty
| Warranty | Limited Lifetime |
| Electrician Tool Application | Stripping |
| Size | 7.27 in |
| Stripping Capacity | 6/32 and 8/32 |
| Color | Black, Red |
| Electrical Accessory Type | Tool |
| Electrician Tool Type | Wire Strippers |
| Application | Wire Stripping, Low Voltage |
| Material | Metal |
| Handle Length | 4.1 in |
| Weight | 0.37 LB |
| EAN or UPC | 45242847556 |

