- Wire Stripper
description
- The MILWAUKEE® Non-Metallic (NM), Dipped Grip Wire Stripper and Cutter cleanly, and accurately cuts and strips 12/2 - 14/2 NM cable and the interior AWG wires. The curved cutting blade is designed to cleanly cut copper wires and can cut a 12/2 NM cable in a single pass. The wire stripper and cutter tool also features 6-32 and 8-32 bolt shears with a threaded design for deburring the bolt. The wire stripper is spring loaded for easy opening and locks for convenient storage in pockets, tool pouches, or bags. All MILWAUKEE® wire strippers are backed by their Limited Lifetime Warranty.
features
- Clean, Accurate Stripping
- Clean Strips, Precise Wire Fit
- Smooth Cuts - Curved Cut Edge
- Easy Access Swing Lock
- Strips 12/2 & 14/2 NM Cable
- Strips 12-14 Solid & 14-16 AWG Stranded
- 6/32 & 8/32 Threaded Bolt Shears
- High-Contrast Markings
- Spring Open
- Loop Holes
- Limited Lifetime Warranty
| Electrical Accessory Type | Tool |
| Material | Metal |
| Stripping Capacity | 12-16 |
| Color | Black, Gray, Red |
| Handle Length | 4.12 in |
| Size | 0.25 in |
| Electrician Tool Application | Stripping |
| Electrician Tool Type | Wire Strippers |
| Warranty | Limited Lifetime Warranty |
| Application | Wire Stripping & Cutting |
| Weight | 0.34 LB |
| EAN or UPC | 45242847563 |

