- Wire Stripper
description
- The MILWAUKEE® Self-Adjusting Wire Stripper and Cutter offer quick, versatile wire stripping of 10-20 Solid AWG, 12-22 AWG Stranded, and 12/2, 14/2 NM Cable. This wire stripper and cutter delivers fast strips by self-adjusting to strip NM cable or multiple wires in a single pass. There are two adjustable dials: one that controls the tension of the jaws depending on the wire size, while the other tightens the adjustable stop to control strip length. The built-in cutter is positioned close to the pivot point for increased leverage and can cut up to 12/2 NM cable in a single pass. All MILWAUKEE® wire strippers are backed by their Limited Lifetime Warranty.
features
- Quick, Versatile Stripping
- Fast Strips, Self-Adjusts to Wires & Cables
- Controlled Stripping - Adjustable Tension & Strip-Length Dials
- Built-In Cutter for Copper Wires
- Strips 12/2 & 14/2 NM Cable
- Strips 10-20 Solid & 12-22 Stranded AWG Wires
- Limited Lifetime Warranty
| Electrician Tool Type | Wire Strippers |
| Cutting Capacity | 0.52 |
| Color | Black, Red |
| Size | 8.07 in |
| Warranty | Limited Lifetime |
| Material | Steel, Polypropylene |
| Handle Length | 5.93 in |
| Application | Self Adjusting Wire Stripper |
| Electrical Accessory Type | Tool |
| Stripping Capacity | 10-20 AWG Solid, 12-22 AWG Stranded, and 12/2, 14/2 NM Cable |
| Electrician Tool Application | Stripping |
| Weight | 0.92 LB |
| EAN or UPC | 45242847457 |

