- Wire Stripper
description
- The MILWAUKEE® Automatic Wire Stripper and Cutter delivers quick, one-handed stripping, for 8-20 Solid and 10-22 Stranded AWG wire. This automatic wire stripper cleanly strips up to 1" of insulation in a single pass. The built-in cutter is conveniently located in the center of the tool for maximum leverage when cutting copper wires. The comfortable, molded grip handles offer added comfort for all-day use. All MILWAUKEE® wire strippers are backed by their Limited Lifetime Warranty.
features
- One-Handed Stripping
- Single Squeeze Strips up to 1"
- Strips 8-20 Solid & 10-22 Stranded AWG wires
- Wire Cutter Cuts up to 8 AWG Copper Wires
- Spring Open
- Comfortable Handles
- Limited Lifetime Warranty
| Color | Black, Red |
| Handle Length | 3.937 in |
| Electrician Tool Application | Stripping |
| Application | Auto Wire Stripper |
| Electrical Accessory Type | Tool |
| Stripping Capacity | 8-20 Solid and 10-22 Stranded AWG wire |
| Size | 6.44 in |
| Electrician Tool Type | Wire Strippers |
| Material | Steel, TPR |
| Warranty | Limited Lifetime |
| Weight | 0.9 LB |
| EAN or UPC | 45242847464 |

