Skip to content Skip to navigation menu
Crimper

48-22-3084

Crimper
Item #120327694
  • Ratcheting Insulated Terminals Crimper
Crimper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ratcheting Insulated Terminals Crimper

description

  • The MILWAUKEE® Ratcheting Insulated Terminals Crimper delivers secure crimps for insulated wire terminals. The compound ratcheting action provides a complete crimping cycle to maintain a high terminal pull-off force. Three crimping cavities provide versatility for 22-18 AWG (red), 16-14 AWG (blue), and 12-10 AWG (yellow) insulated terminals. This tool also features high-contrast color-coded markings to provide increased visibility.

features

  • Secure Crimps
  • Compound Action Provides Complete Crimps
  • 3 Cavities for Versatile Crimping
  • High-Contrast Color-Coded Markings
  • Crimps 22-18 AWG (Red), 16-14 AWG (Blue), and 12-10 AWG (Yellow) insulated terminals onto 10-22 AWG Stranded Copper Wire
  • Crimping Force Adjustment Dial
  • Quick-Release Lever
  • Ergonomic Handles for Comfort
  • Limited Lifetime Warranty
Weight 1.19 LB
EAN or UPC 45242848249
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison