Skip to content Skip to navigation menu
Steel 0.63 in Replacement Blades for Ratcheting Modular Crimper & Stripper

48-22-3086

Steel 0.63 in Replacement Blades for Ratcheting Modular Crimper & Stripper
Item #120795404
  • 0.63 in Length
Steel 0.63 in Replacement Blades for Ratcheting Modular Crimper & Stripper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.63 in Length

description

  • The MILWAUKEE® Modular Crimper Replacement Blades are recommended for the Ratcheting Modular Crimper and Stripper (48-22-3076). Replacement kit includes (1) flat cable stripping & cutting blade with (1) screw, (1) round cable stripping blade with (1) screw, and (1) cable cutting blade with (1) screw for a total of (3) blades and (3) screws. Backed by Milwaukee's limited lifetime warranty.

features

  • For Use with 48-22-3076
  • (1) Flat Cable Stripping & Cutting Blade
  • (1) Round Cable Stripping Blade
  • (1) Cable Cutting Blade
  • (3) Screws
  • Limited Lifetime Warranty
Length 0.63 in
Accessory Type Replacement Blade
Height 2.95 in
Application Replacement Blades to Cut and Strip Twisted Pair Cabling.
Width 1.97 in
Material Steel
Weight 0.02 LB
EAN or UPC 45242851454
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison