- 0.9 in Blade Length
- Metal Material
description
- The MILWAUKEE® Low-Voltage Stripping blades are compatible with the Milwaukee® Automatic Wire Stripper (48-22-3082). The wire stripper blades strip 16-26 AWG.
features
- 16-26 AWG Capacity
- Top and Bottom Stripping Blade Jaws
- (2) M3x10 Replacement Screws for Stripping Blades
- Laser Etched Markings
| Length | 0.9 in |
| Width | 0.001 in |
| Height | 1 in |
| Material | Metal |
| Accessory Type | Replacement Blade |
| Weight | 0.01 LB |
| EAN or UPC | 45242858101 |

