- Black Color
description
- The INKZALL™ jobsite stylus and marker is designed for using touch screen devices like ipms and phones while a user is wearing gloves. It features clog resistant tips and the ability to write through dusty, wet or oily surfaces. The durable marker tips are designed for writing on rough surfaces such as OSB, cinder block and concrete and the ink dries quickly to reduce smearing markings, without drying out quickly when the cap is left off. For added user convenience, the INKZALL™ markers have a built-in hard hat clip for easy storage and access. INKZALL™ markers confirm to Milwaukee's commitment to best-in-class durability and their relentless mission to provide innovative solutions to the end user.
features
- Conductive stylus tip
- Clog Resistant marker tip
- Durable marker tip for writing on concrete, OSB and rough surfaces
- Writes through dusty, wet and oily surfaces
- Built-in hard hat storage clip
- Fine point
- Ink dries in seconds
- Lanyard hole
- Anti-roll body design
- Non-toxic ink
| Color | Black |
| No. of Pieces | 1 |
| Material | Plastic |
| Weight | 0.08 LB |
| EAN or UPC | 45242297436 |

