- Red/Gold Color
description
- INKZALL® jobsite markers feature clog resistant tips and the ability to write through dusty or oily surfaces. The durable marker tips are designed for writing on rough surfaces such as black pipe and structural steel. Proprietary ink dries quickly to reduce smeared markings, without drying out quickly when the cap is left off. INKZALL® markers confirm to Milwaukee's commitment to best-in-class durability and their relentless mission to provide innovative solutions to the end user.
features
- Writes on dusty, oily surfaces
- Durable acrylic nib
- Clog Resistant
- Designed for dark surfaces
- Anti-roll body
| Material | Plastic |
| Color | Red/Gold |
| No. of Pieces | 2 |
| Size (text) | Fine Point |
| Weight | 0.07 LB |
| EAN or UPC | 45242363476 |

