- Red/Black Color
description
- Milwaukee INKZALL™ ultra fine point pens are optimized for jobsite conditions and deliver sharp, precise lines. The durable ultra fine point tip delivers a 0.5 mm line for precise writing and labeling. Bleed resistant ink drys quickly and resists smears. 72 hour cap-off life delivers extended performance and use. An integrated pocket clip enables easy carry and storage.
features
- Sharp, precise lines
- Bleed and smear resistant
- Long cap off life
- Quick dry time
| Material | Plastic |
| Size | Ultra Fine Point |
| Size (text) | Ultra Fine Point |
| Color | Red, Black |
| No. of Pieces | 12 |
| Included | (12) INKZALL Black Ultra Fine Point Pens |
| Weight | 0.23 LB |
| EAN or UPC | 45242479788 |

