Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
INKZALL™ Color Ultra Fine Point Pens

48-22-3165

INKZALL™ Color Ultra Fine Point Pens
Item #112920426
  • Red/Black/Blue Color
INKZALL™ Color Ultra Fine Point Pens
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Red/Black/Blue Color

description

  • Milwaukee INKZALL™ ultra fine point pens are optimized for jobsite conditions and deliver sharp, precise lines. The durable ultra fine point tip delivers a 0.5 mm line for precise writing and labeling. Bleed resistant ink drys quickly and resists smears. 72 hour cap-off life delivers extended performance and use. An integrated pocket clip enables easy carry and storage.

features

  • Sharp, precise lines
  • Bleed and smear resistant
  • Long cap off life
  • Quick dry time
Size (text) Ultra Fine Point
No. of Pieces 4
Color Red/Black/Blue
Material Plastic
Weight 0.09 LB
EAN or UPC 45242479825
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison