- Red/Red Ink Color
description
- The Milwaukee INKZALL colored permanent markers are optimized for jobsite conditions. The durable tip is designed to withstand writing on rough surfaces such as OSB, cinder block and concrete and writes through dusty, wet or oily contamination. The hard hat clip is designed to clip onto the brim of hard hats for easy access.
features
- Wear resistant tip: acrylic nib ideal for rough surfaces such as OSB, cinder block and concrete
- Quick dry time: reduced smearing markings on PVC, HVAC pipe and steel studs
- Hard hat clip: attaches for easy access
- Lanyard hole: secure marker through cap or clip
| No. of Pieces | 36 |
| Color | Red, Red Ink |
| Size (text) | 5 1/2 in |
| Size | 5.5 in |
| Material | Plastic |
| Included | (1) INKZALL Red Fine Point Markers |
| Weight | 0.022 LB |
| EAN or UPC | 45242355259 |

