Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
INKZALL™ Color Jobsite Highlighter

48-22-3206

INKZALL™ Color Jobsite Highlighter
Item #112920428
  • Red/Colored Color
INKZALL™ Color Jobsite Highlighter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Red/Colored Color

description

  • Milwaukee INKZALL™ jobsite highlighters are designed for jobsite performance. The durable tip stays sharp longer for extended marking and tracking. Bleed resistant ink drys quickly and resists smears. Extended cap-off time allows up to 4x longer life. The hard hat clip is designed to clip onto the brim of hard hats for easy access.

features

  • Durable tip
  • Long cap off life
  • Bleed and smear Resistant
  • Chisel tip
  • Quick dry time
  • Anti roll design
  • Hard hat clip
  • Lanyard hole
No. of Pieces 5
Color Red/Colored
Size (text) 5.4 in
Material Plastic
Weight 0.16 LB
EAN or UPC 45242482580
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison