- Black Color
description
- Milwaukee INKZALL™ large jobsite markers are optimized for jobsite conditions. The large chisel tip produces bigger and bolder writing for clear visibility. The durable tip is designed to write on dusty, wet or oily surfaces in a clog resistant manner which results in clean, continuous marking. The quick dry ink reduces the likelihood of smearing after use. The marker can also be left without a cap on for up to 72 hours and remain completely functional.
features
- Writes on dusty, wet, and oily surfaces
- Clog resistant tip for better marking performance
- Up to 72 hour cap off life- tip will not dry
- Quick dry time - ink dries in seconds to reduce smearing
- Large chisel tip
- Permanent, non-toxic ink (ASTM D 4236 certified)
- Limited Lifetime Warranty
| Size (text) | Large Chisel |
| Color | Black |
| Included | (3) INKZALL Large Chisel Tip Black Markers |
| Size | Large Chisel |
| No. of Pieces | 3 |
| Material | Plastic |
| Weight | 0.233 LB |
| EAN or UPC | 45242544219 |

