- Locking Plier
- 9 in Overall Length
description
- The MILWAUKEE® 9-inch TORQUE LOCK™ Long Nose Locking Pliers with Grips provides users with faster tool setup and more locking force. The locking pliers' unique thumb screw provides users with a more convenient geometry for hand force while providing clearance to generate more torque with the screwdriver through-hole design. The pliers' hardened jaws give users increased gripping power and they are made of forged alloy steel for maximum durability, perfect for the toughest of job sites. The long nose pliers feature efficient and easy one-handed control release with ergonomic handles with an anti-pinch design. Milwaukee stands behind their products and offer a Limited Lifetime Warranty with all locking tools.
features
- Faster tool set up and more locking force than the competition
- Screwdriver through-hole provides users with leverage for tightening the thumb screw
- Long nose jaw allows easy access in extended reach applications
- One-handed control release is efficient and easy
- Hardened jaws with better grip force on jobsite material
- Forged alloy steel for maximum tool strength and durability
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
- Durable, non-slip grips for maximum comfort and superior performance
- Limited Lifetime Warranty
| Jaw Thickness | 0.9 in |
| Jaw Capacity | 2.125 in |
| Handle Length | 4 in |
| Overall Length | 9 in |
| Cutter Included | Yes |
| Thickness | 0.9 in |
| Blade Material | Forged Alloy Steel |
| Sharpenable | No |
| Color | Silver, Red, Black |
| Tip Size | 2 in |
| Insulated Handle | No |
| Material | Forged Alloy Steel |
| Jaw Tip Size | 2 in |
| Blade Length | 0.25 in |
| Blade Length [Max] | 0.25 in |
| Plier Type | Locking |
| Weight | 1.02 LB |
| EAN or UPC | 45242325023 |

