- Locking Plier
- 4 in Overall Length
description
- The MILWAUKEE® 4" TORQUE LOCK™ Curved Jaw Locking Pliers provides faster tool setup and best in class locking force. The innovative thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for increased gripping power and forged alloy steel for maximum durability, the Milwaukee 48-22-3423 is perfect for the toughest of jobsites. Milwaukee offers a Limited Lifetime Warranty on all locking tools.
features
- Faster tool set up and more locking force than the competition
- Curved jaw maximizes pressure points for range of applications
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
- One-handed control release is efficient and easy
- Forged alloy steel for maximum tool strength and durability
- Hardened jaws provide better grip force on jobsite material
- Limited Lifetime Warranty
| Color | Silver, Red |
| Plier Type | Locking |
| Jaw Tip Size | 1 in |
| Cutter Included | Yes |
| Material | Forged Alloy Steel |
| Blade Material | Forged Alloy Steel |
| Jaw Thickness | 3/4 in |
| Thickness | 0.75 in |
| Sharpenable | No |
| Blade Length | 0.25 in |
| Tip Size | 1 in |
| Blade Length [Max] | 0.25 in |
| Overall Length | 4 in |
| Handle Length | 3 in |
| Jaw Capacity | 1 in |
| Insulated Handle | No |
| Weight | 0.04 LB |
| EAN or UPC | 45242482085 |

