- Locking Plier
- 6 in Overall Length
description
- The MILWAUKEE® 6-inch TORQUE LOCK™ Long Nose Locking Pliers provides users with faster tool setup and more locking force. The locking pliers' unique thumb screw provides users with a more convenient geometry for hand force while providing clearance to generate more torque with the screwdriver through-hole design. The pliers are made from forged alloy steel for maximum durability with hardened jaws for increased gripping power, perfect for the toughest of jobsites. Milwaukee offers a Limited Lifetime Warranty with all locking tools.
features
- Faster tool set up and more locking force than the competition
- Screwdriver through-hole provides users with leverage for tightening the thumb screw
- Long nose jaw allows easy access in extended reach applications
- One-handed control release is efficient and easy
- Hardened jaws with better grip force on jobsite material
- Forged alloy steel for maximum tool strength and durability
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
| Overall Length | 6 in |
| Jaw Tip Size | 2.75 in |
| Cutter Included | Yes |
| Jaw Capacity | 2.25 in |
| Blade Length [Max] | 0.25 in |
| Color | Silver |
| Sharpenable | No |
| Blade Material | Steel |
| Blade Length | 0.25 in |
| Insulated Handle | No |
| Plier Type | Locking |
| Handle Length | 6 in |
| Tip Size | 2 3/4 in |
| Material | Metal |
| Weight | 0.47 LB |
| EAN or UPC | 45242358274 |

