- Locking Plier
- 10 in Overall Length
description
- The MILWAUKEE® 10-inch TORQUE LOCK™ Straight Jaw Locking Pliers provides users with faster tool setup and more locking force. The locking pliers' unique thumb screw provides users with a more convenient geometry for hand force while providing clearance to generate more torque with the screwdriver through-hole design. The pliers are made from forged alloy steel for maximum durability with hardened jaws for increased gripping power, perfect for the toughest of jobsites. Milwaukee offers a Limited Lifetime Warranty with all locking tools.
features
- Faster tool set up and more locking force than the competition
- Screwdriver through-hole provides users with leverage for tightening the thumb screw
- Straight Jaw: maximizes contact points on jobsite work surfaces
- One-handed control release is efficient and easy
- Hardened jaws with better grip force on jobsite material
- Forged alloy steel for maximum tool strength and durability
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
- Limited Lifetime Warranty
| Insulated Handle | No |
| Jaw Tip Size | 0.5 in |
| Jaw Capacity | 1.75 in |
| Tip Size | 1/2 in |
| Thickness | 0.9 in |
| Jaw Thickness | 0.9 in |
| Plier Type | Locking |
| Material | Forged Alloy Steel |
| Color | Silver, Red |
| Handle Length | 6 in |
| Sharpenable | No |
| Overall Length | 10 in |
| Cutter Included | No |
| Weight | 1.3 LB |
| EAN or UPC | 45242324996 |

